SPARTEX ERG5SZAINT004 ERGOBOX 5 STORAGE BIN
Tubs with beak ergobox
See technical informationSee documentsReferences
Spartex:7857851
Rubix:2580720
EAN:3660338342585

Documents
Product details : SPARTEX ERG5SZAINT004 ERGOBOX 5 STORAGE BIN
Stackable beak grey polypropylene tray.
.
Space for label.
Space for label.
Technical specifications
Attributes
| Volume | 5 l |
|---|---|
| Length | 500 mm |
| Width | 333 mm |
| Height | 187 mm |
| Type | storage box |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- In stock: Next day delivery
