SPARTEX 845593 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 BLUE
Storage Bins
See technical informationSee documentsReferences
Spartex:845593
Rubix:217A5103
EAN:3660338076855

Documents
Product details : SPARTEX 845593 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 BLUE
Very hard HD polypropylene pull-out tray
Multiple uses: stowing, handling, storage etc
High mechanical, chemical (oils and greases) and thermal (operating temperature from -30°C to +70°C) resistance..
Treated flat non-slip bottom, blocking notches, reinforcement bars for increased resistance to crushing
Wall bracket on the back, a grip handle and a label holder
Available in 7 sizes and 4 colours
Multiple uses: stowing, handling, storage etc
High mechanical, chemical (oils and greases) and thermal (operating temperature from -30°C to +70°C) resistance..
Treated flat non-slip bottom, blocking notches, reinforcement bars for increased resistance to crushing
Wall bracket on the back, a grip handle and a label holder
Available in 7 sizes and 4 colours
Technical specifications
Attributes
| Volume | 0.3 l |
|---|---|
| Length | 90 mm |
| Width | 100 mm |
| Height | 50 mm |
| Type | storage bin |
Show UNSPSC/ECL@SS
£ 0.86 excl. VAT
/ Each
£ 1.03 incl. VAT
- In stock: Next day delivery






