References
Bott:13020432
Rubix:2535932
EAN:4025002469637

Product details : BOTT PLASTIC BIN NO.4 RED PACK OF 12 13020432
Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.
Technical specifications
Attributes
| Volume | 10 l |
|---|---|
| Length | 207 mm |
| Width | 344 mm |
| Height | 164 mm |
| Type | plastic bin |
Show UNSPSC/ECL@SS
£ 89.23 excl. VAT
/ Each
£ 107.08 incl. VAT
- In stock: Next day delivery