BOTT PLASTIC BIN NO.5 YELLOW PACK OF 6 13020413


Plastic bin kit

References
bott:13020413
rubix:2535937
ean:4025002297544
brand logo
brand logo
Technical specifications
Capacity30 l
ColourYellow
Length303 mm
See all Specifications

Product details : BOTT PLASTIC BIN NO.5 YELLOW PACK OF 6 13020413


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24.

Technical specifications


Attributes
Capacity30 l
ColourYellow
Length303 mm
Width485 mm
Height190 mm
TypePlastic bin
Show UNSPSC/ECL@SS
£ 84.03 excl. VAT
/ Each
£ 100.84 incl. VAT
  • In stock: Next day delivery