BOTT VERSO 1.0M LOUVRE PANEL 45 PIECE BIN KIT 13031092


Plastic bin kit mixed (pack of 45) mixed colours

References
bott:13031092
rubix:2007687
brand logo
brand logo
Technical specifications
Colouryellow
Length103 mm
Width215 mm
See all Specifications

Product details : BOTT VERSO 1.0M LOUVRE PANEL 45 PIECE BIN KIT 13031092


Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 45 Mixed type.

Technical specifications


Attributes
Colouryellow
Length103 mm
Width215 mm
Height690 mm
Typebin kit
Show UNSPSC/ECL@SS
£ 96.78 excl. VAT
/ Each
£ 116.14 incl. VAT
  • Usually arrives within 14 working days