References
Rust-Oleum:1612
Rubix:153A9149
EAN:8715743018398

Documents
Product details : RUST-OLEUM 1612 CHAIN AND DRIVE SPRA 500ML
High quality spray with effective anti-fling properties for lubricating gears and chains. reinforced with BoroTecX™. It provides eXcellent performance. BoroTecX™ withstands extreme loads and temperatures and has an ultra low coefficient of friction. H1 compliant.
Strengths
Good adhesion. Resistant to detergents. For use in temperatures of: -35 °C to + 180 °C . Its extreme pressure additives provide long-term protection and reduce wear and tear from extreme loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x240 mm |
|---|---|
| Logistic Weight | 452 g |
| Packaging | aerosol |
| Colour | colourless |
| Min. temperature | -35 °C |
| Max. temperature | 180 °C |
| Assortment | x1 excellent |
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
- Usually arrives within 14 working days
