ROCOL 12764 SAPPHIRE HI-LOAD 2 18KG

Sapphire® hi-load 2

See technical informationSee documents

References

Rocol:SAPPHIRE HI-LOAD 2 18kg
Rubix:160100
Manufacturer :12764
EAN:5024747127641
brand logo

Technical specifications

Documents

Product details : ROCOL 12764 SAPPHIRE HI-LOAD 2 18KG


Heavy duty, soap grease containing molybdenum disulphide for maximum bearing life.
A long life, soap thickened bearing grease particularly suited for slow moving bearings subjected to heavy loads, shock and vibration.

Strengths

Triple life bearing grease.
Extreme load and wear performance.
Extended lubrication intervals.
Revolutionary multi complex grease.
Good corrosion resistance.
Temperature range of -30°C to +150ºC

Applications

A long life, soap thickened bearing grease particularly suited for slow moving bearings subjected to heavy loads, shock and vibration.

Technical specifications


Attributes
Packagingpail
Basemineral oil
Min. temperature-30 °C
Max. temperature150 °C
Assortmentsapphire
£ 983.51 excl. VAT
/ Each
£ 1,180.21 incl. VAT
  • Usually arrives within 14 working days

Packaging