SPARTEX 895042 HIGH TEMPERATURE GREASE 400G
High Temperature Grease
See technical informationSee documentsReferences
Superseded Ref:863588
Spartex:895042
Rubix:306A9463
EAN:3660338474330

Documents
Product details : SPARTEX 895042 HIGH TEMPERATURE GREASE 400G
Calcium sulfonate complex thickened lubricating grease based on a mineral oil operating at high loads in hot & wet and corrosive environments, NLGI2
Strengths
The functional soap gives the product excellent load carrying capacity making it suitable for heavily loaded applications. The grease also has superb mechanical stability, good corrosion protection and water resistance
Applications
Modern high-performance product suitable for both industrial, marine & ‘off road’ applications. The extreme load carrying capacity and excellent water resistance makes the product a perfect choice for heavily loaded applications in hot or wet corrosive environments
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 400 g |
| Colour | brown |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
- In stock: Next day delivery
