Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
References
bil castors & wheels:
BZQ250CIBJSWB/50
rubix:
377A3945
Technical specifications
Load capacity
1250
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
250mm Cast Iron Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
1250
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
323.03
excl. VAT
/
Each
£
387.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE WHEEL VE125/12R
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V42Q100BNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V82Q200PNRP05 STAINLESS BRAKED CASTOR 200MM POLYURETHANE TYRED
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
SPARTEX V361RNBR BRAKED SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BO
CAST IRON SWIVEL PLATE 250MM 1250KG
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
RUBBER FIXED PLATE 100MM 200KG
BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
SPARTEX V40Q125GNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 28202 HIGH TEMPERATURE STAINLESS FIXED 80MM THERMOPLASTIC WHEE
SPARTEX V81Q080PNPP04 STAINLESS FIXED CASTOR 80MM POLYURETHANE TYRED W