Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER SPEED FIXED PLATE 300MM 700KG
RUBBER SPEED FIXED PLATE 300MM 700KG
RUBBER SPEED FIXED PLATE 300MM 700KG
References
bil castors & wheels:
BZSABF300MKCUBJ
rubix:
377A3986
Technical specifications
Load capacity
535
kg
Wheel diameter
300
mm
Product details
Technical specifications
Product details : RUBBER SPEED FIXED PLATE 300MM 700KG
Fabricated Steel Zinc Plated Fixed Castor
Top Plate Fixing
300mm Elastic Rubber Tyred Wheel With Steel Disc Centre
Ball Journal Bearings
Suitable For Towing, Derate Load Capacity To:
6Kph: 80%, 10Kph: 55%, 16Kph:45%, 20Kph (Maximum Speed): 35%
Technical specifications
Attributes
Load capacity
535
kg
Wheel diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
276.37
excl. VAT
/
Each
£
331.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX V42Q200GNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
SPARTEX V50Q160PTJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 800KG
SPARTEX V81Q125PNPP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V622NYB SWIVEL CASTOR 150MM NYLON WHEEL ROLLER BEARING
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX VSLF125PTJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
BLICKLE BX-VPP125XR-SG FIXED CASTOR
NYLON SWIVEL PLATE 100MM 250KG