GUHRING 00305 006.000 TWIST DRILL HSCO 6.000MM TYPE N STEAM TEMPERED
Twist drill DIN338N HSSE
See technical informationReferences
Gühring:305 6.000
Rubix:253A1101
Manufacturer :9003050060000
EAN:4031093093774


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00305 006.000 TWIST DRILL HSCO 6.000MM TYPE N STEAM TEMPERED
Jobber drill with cyl. shank
Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 9.60 excl. VAT
/ Each
£ 11.52 incl. VAT
- Usually arrives within 14 working days









