GUHRING 00308 000.360 DRILLS OTHER 9003080003600


Twist drill DIN338N HSSE

References
gühring:9003080003600
rubix:344A7773
ean:4031093095532
brand logo
brand logo
Technical specifications
Drilling diameter0.36 mm
See all Specifications

Product details : GUHRING 00308 000.360 DRILLS OTHER 9003080003600


Jobber drill with cyl. shank Design: Right cutting, with precision ground point. Normal angle of rake, core thickness thicker than normal and normal core gradient. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Technical specifications


Attributes
Drilling diameter0.36 mm
Body materialHSS-Co
Tip angle118 °
Show UNSPSC/ECL@SS
£ 71.25 excl. VAT
/ Each
£ 85.50 incl. VAT
  • Usually arrives within 14 working days