DORMER A1086.0 JOBBER DRILL 6.00 MM 5968402


Spiral drill HSS A108

References
dormer:A1086.0
rubix:020131
manufacturer :5968402
ean:7320760008485
Jobber Drill 6.00 mm DIN 338
brand logo
Technical specifications
Drilling diameter6 mm
Total length93 mm
Length of cut57 mm
See all Specifications

Product details : DORMER A1086.0 JOBBER DRILL 6.00 MM 5968402


HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
FORET 6.00 NORMAL QC A108 HSS waist UE=10

Applications

• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)

Technical specifications


Attributes
Drilling diameter6 mm
Total length93 mm
Length of cut57 mm
Din standarddin 338
Coatingsteam tempered
Ratio of diameter to length of drill hole4xd
Machining materialaustenitic and ferritic/martensitic stainless steel. titanium and titanium alloys
Sharpeningstandard
Tip angle135 °
Internal coolingno
Tail diameter6 mm
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
  • In stock: Next day delivery