References
Gühring:205 4.350
Rubix:285A5830
Manufacturer :9002050043500
EAN:4031093014717


Technical specifications
| Drilling diameter | 4.35 mm |
|---|---|
| Total length | 47 mm |
| Length of cut | 80 mm |
Product details : GUHRING 00205 004.350 TWIST DRILLS 4.350 MM
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring
Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Technical specifications
Attributes
| Drilling diameter | 4.35 mm |
|---|---|
| Total length | 47 mm |
| Length of cut | 80 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.35 mm |
Show UNSPSC/ECL@SS
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
- Usually arrives within 14 working days