References
Gühring:205 3.020
Rubix:285A5821
Manufacturer :9002050030200
EAN:4031093013857

Product details : GUHRING 00205 003.020 TWIST DRILLS 3.020 MM
Jobber drill with cyl. shank, HSS, DIN 338, type N, profile grinding, Gühring
Design: Right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
Technical specifications
Attributes
| Shank type | cylindrical |
|---|---|
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days
