GUHRING 00217 005.550 STANDARD HSS DRILLS 9002170055500


Twist drill DIN340N HSS

References
gühring:9002170055500
rubix:343A3978
ean:4031093043915
brand logo
brand logo
Technical specifications
Drilling diameter5.55 mm
Length of cut91 mm
See all Specifications

Product details : GUHRING 00217 005.550 STANDARD HSS DRILLS 9002170055500


Jobber drill with cyl. shank Design: DIN 340, type N. Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal. Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite. Note: Further dimensions available on request.

Technical specifications


Attributes
Drilling diameter5.55 mm
Length of cut91 mm
Body materialhss
Tip angle118 °
Internal coolingno
Tail diameter5.55 mm
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
  • Usually arrives within 14 working days