GUHRING 00652 003.000 GT80/100 COATED DRILLS 9006520030000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9006520030000
rubix:343A9885
ean:4031093202671
brand logo
brand logo
Technical specifications
Drilling diameter3 mm
Total length61 mm
Length of cut33 mm
See all Specifications

Product details : GUHRING 00652 003.000 GT80/100 COATED DRILLS 9006520030000


Technical specifications


Attributes
Drilling diameter3 mm
Total length61 mm
Length of cut33 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter3 mm
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
  • Usually arrives within 14 working days