GUHRING 00245 010.000 TWIST DRILLS

Twist drill DIN345N HSS

See technical information
References
Gühring:245 10.000
Rubix:285A6316
Manufacturer :9002450100000
EAN:4031093074049
brand logo
Technical specifications
Drilling diameter10 mm
Total length168 mm
Length of cut87 mm
See all Specifications

Product details : GUHRING 00245 010.000 TWIST DRILLS


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter10 mm
Total length168 mm
Length of cut87 mm
Shank typetapered
Din standarddin 345
Coatingsteam treatment (black oxide)
Internal coolingno
Taper shankmorse taper 1 (mk1)
Body materialhss
Machining materialsteels and cast steels (alloyed and unalloyed); gray, malleable and spheroidal graphite cast irons; sintered iron, nickel silver (neusilber) and graphite.
Tip angle118 °
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
  • Usually arrives within 14 working days