GUHRING 00245 010.900 STANDARD HSS DRILLS 9002450109000


Twist drill DIN345N HSS

References
gühring:9002450109000
rubix:344A2722
ean:4031093074186
brand logo
brand logo
Technical specifications
Drilling diameter10.9 mm
Total length175 mm
Length of cut94 mm
See all Specifications

Product details : GUHRING 00245 010.900 STANDARD HSS DRILLS 9002450109000


Jobber drill with Morse taper shank Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient. Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite. With high concentricity and graduation precision.

Technical specifications


Attributes
Drilling diameter10.9 mm
Total length175 mm
Length of cut94 mm
Body materialHSS
Tip angle118 °
Internal coolingNo
Show UNSPSC/ECL@SS
£ 28.05 excl. VAT
/ Each
£ 33.66 incl. VAT
  • Usually arrives within 14 working days