GUHRING 00245 011.750 STANDARD HSS DRILLS 9002450117500
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 11.750
Rubix:344A2729
Manufacturer :9002450117500
EAN:4031093074308


Technical specifications
| Drilling diameter | 11.75 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
Product details : GUHRING 00245 011.750 STANDARD HSS DRILLS 9002450117500
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 11.75 mm |
|---|---|
| Total length | 175 mm |
| Length of cut | 94 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment (black oxidation) |
| Internal cooling | no |
| Taper shank | 1 |
| Body material | hss |
| Machining material | alloy/non-alloy and cast steels, cast irons (gray, malleable, nodular), sintered metals (powder), nickel silver and graphite. aluminum: limited use. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 32.86 excl. VAT
/ Each
£ 39.43 incl. VAT
- Usually arrives within 14 working days












