GUHRING 00245 019.750 STANDARD HSS DRILLS 9002450197500
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 19.750
Rubix:344A2856
Manufacturer :9002450197500
EAN:4031093075442


Technical specifications
| Drilling diameter | 19.75 mm |
|---|---|
| Total length | 238 mm |
| Length of cut | 140 mm |
Product details : GUHRING 00245 019.750 STANDARD HSS DRILLS 9002450197500
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 19.75 mm |
|---|---|
| Total length | 238 mm |
| Length of cut | 140 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment (steam tempered) |
| Internal cooling | no |
| Taper shank | mk-2 |
| Body material | hss |
| Machining material | alloy and non-alloy steels, cast steel (steel/cast steel); cast irons (gray cast iron, malleable cast iron, spheroidal cast iron); sintered metals; nickel silver; graphite; also suitable for non-ferrous metals (e.g. aluminum) according to distributor sources. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 64.89 excl. VAT
/ Each
£ 77.87 incl. VAT
- Usually arrives within 14 working days












