Twist drill DIN345N HSS
Drilling diameter | 30.75 mm |
---|---|
Total length | 301 mm |
Length of cut | 180 mm |
Drilling diameter | 30.75 mm |
---|---|
Total length | 301 mm |
Length of cut | 180 mm |
Body material | hss |
Tip angle | 118 ° |
Internal cooling | no |
Usually arrives within 14 working days