Twist Drill
Drilling diameter | 9.5 mm |
---|---|
Total length | 151 mm |
Length of cut | 94 mm |
Drilling diameter | 9.5 mm |
---|---|
Total length | 151 mm |
Length of cut | 94 mm |
Din standard | DIN 339 |
Coating | TiN |
Tolerance | h8 |
Angle of helix | 118 ° |
Direction of cutting | Right |
Machining material | Medium/High Tensile CrNi-Based Alloy;Hastelloy;Inconel;Nimonic;Heat-Resistant Steel |
Body material | HSS |
Tip angle | 118 ° |
Internal cooling | No |
Tail diameter | 9.5 mm |
Usually arrives within 14 working days