References
Walter Titex:A1249XPL-11.5
Rubix:80219873
Manufacturer :5236502
EAN:4031132265193

Technical specifications
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
Documents
Product details : TITEX A1249XPL-11.5 DEEP HOLE DRILL 5236502
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 11.5 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 76 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 11.5 mm |
Show UNSPSC/ECL@SS
£ 70.44 excl. VAT
/ Each
£ 84.53 incl. VAT
- Usually arrives within 14 working days