Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-1.7 JOBBER DRILLS HSS/HSS-E 5058895
TITEX A1211TIN-1.7 JOBBER DRILLS HSS/HSS-E 5058895
Twist Drill
References
walter titex:
A1211TIN-1.7
rubix:
276A2433
manufacturer :
5058895
ean:
4031132077956
Product details
Technical specifications
Product details : TITEX A1211TIN-1.7 JOBBER DRILLS HSS/HSS-E 5058895
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
DORMER A7779.6 JOBBER DRILL 9.60 MM 5970957
CUTLINE 832037 DRILL HSS CO5 CUT GROUND 8 MM
DORMER A9205.4 STUB DRILL 5.40 MM 5972325
DORMER A777.7 JOBBER DRILL 0.70 MM 5970936
GUHRING 00605 002.300 TWIST DRILLS
GUHRING 00657 005.900 HSS/HSCO COATED DRILLS 9006570059000
GUHRING 00206 001.250 TWIST DRILLS
TITEX A1211-12.5 JOBBER DRILLS HSS/HSS-E 5058603
GUHRING 00658 003.500 GT80/100 COATED DRILLS 9006580035000
DORMER A1104.8 SERIES DRILL 4.80 MM 5967776
DORMER A62010.5 6499951
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 8.4MM
TITEX A1222-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059427
DORMER A00227/64 JOBBER DRILL 27/64 INCH 5967243
DORMER A51015/64 JOBBER DRILL 15/64 INCH 5970412