References
Gedore:39
Rubix:122A4655
Manufacturer :6333050
EAN:4010886633304

Product details : GEDORE 39 TYRE LEVER 6333050
Tyre lever for trucks 24", 610 mm Heavy-duty, offset pattern GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1365 g |
|---|---|
| Length | 610 mm |
| Weight | 1365 g |
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ Each
£ 52.80 incl. VAT
- Delivery usually within ( 8 ) days
