ECLIPSE WRECKING BAR 18IN 450mm RIPPA 18


Rippa Bars

References
spear & jackson:RIPPA18
rubix:201A1586
brand logo
brand logo

Product details : ECLIPSE WRECKING BAR 18IN 450mm RIPPA 18


Eclipse Wrecking Bars are made from heat treated, solid forged steel for maximum strength

Material: Maximum strength heat treated, solid forged steel

18" Rippa Bar

Strengths

  • 30" and 36" are ideal for demolishing large timber structures and dismantling concrete and metal constructions
  • 18" and 24" are ideal for demolishing plasterboard, dismantling timber frames and pulling up floorboards
  • The 14" light duty bar is suitable for pulling large nails and prising or dismantling constructed items

Technical specifications


Attributes
No attributes to display for this product
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
  • In stock: Next day delivery