References
Facom:268.4
Rubix:80023042
EAN:3148511621806

Product details : FACOM CROWBAR 268.4
268 - Cross-cut lever clamps - Round body
- Forged model, with pin end and wide, thin paddle end, treated 45 HRc.
- Presentation: red lacquered; polished, varnished ends. Diameter 20mm. Weight 1970g. Width 32mm.
- Forged model, with pin end and wide, thin paddle end, treated 45 HRc.
- Presentation: red lacquered; polished, varnished ends. Diameter 20mm. Weight 1970g. Width 32mm.
Technical specifications
Attributes
| Logistic Weight | 2022 g |
|---|---|
| Packaged dimensions (D x W x H) | 780x110x25 mm |
| Package weight | 2020 g |
| Length | 790 mm |
| Weight | 1970 g |
Show UNSPSC/ECL@SS
£ 46.29 excl. VAT
/ Each
£ 55.55 incl. VAT
- Delivery usually within ( 14 ) days
