References
Bahco:3684-30
Rubix:80380849
EAN:7314150133048

Product details : BAHCO 3684-30 PRY BAR 762MM
With long-tapered end for alignments and a flat end used for lifting and bending heavy parts
Walter Titex
Strengths
Long, tapered end for alignments and flat end for lifting and bending heavy parts
Technical specifications
Attributes
| Logistic Weight | 2140 g |
|---|---|
| Length | 760 mm |
| Weight | 2140 g |
Show UNSPSC/ECL@SS
£ 57.15 excl. VAT
/ Each
£ 68.58 incl. VAT
- Delivery usually within ( 14 ) days
