U.23K-U.53K - Threaded jib cranes
Inner capacity | 25 mm |
---|---|
Exterior capacity | 95 mm |
Depth | 100 mm |
Logistic Weight | 455 g |
---|---|
Packaged dimensions (D x W x H) | 172x45x40 mm |
Package weight | 455 g |
Inner capacity | 25 mm |
Exterior capacity | 95 mm |
Depth | 100 mm |
Extraction force | 1 t |
Length | 110 mm |
Type | Tapped Beam |
Usually arrives within 14 working days