References
Gedore:1.07/2-E
Rubix:123A1946
Manufacturer :1227335
EAN:4036976106428


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 220 mm |
| Exterior capacity | 160 mm |
Documents
Product details : GEDORE 5 ARM MANUAL PULLER 1.07/2-E
Strengths
•Industrial quality, 3 arms for optimum load distribution, non-tilting and gentle on material
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 220 mm |
| Exterior capacity | 160 mm |
| Depth | 150 mm |
| Extraction force | 5 t |
| Diameter | 22 mm |
| Type | quick release puller |
Show UNSPSC/ECL@SS
£ 210.44 excl. VAT
/ Each
£ 252.53 incl. VAT
- Delivery usually within ( 8 ) days