Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
FACOM U.16B32 BALL JOINT PULLER
FACOM U.16B32 BALL JOINT PULLER
Ball Joint Puller
References
facom:
U.16B32
rubix:
80143670
ean:
3148516512840
Technical specifications
Inner capacity
32
mm
Depth
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM U.16B32 BALL JOINT PULLER
Strengths
•Used to dismount steering and suspension ball joints
Supplied with a set of 2 spare safety pins
U.16-05J3: Set of 3 pins for U.16B and U.16A18
U.16-A45-05J3: Set of 3 shear pins for U.16B32 and U.16B45
Technical specifications
Attributes
Logistic Weight
2427
g
Packaged dimensions (D x W x H)
183
x
124
x
95
mm
Package weight
2427
g
Inner capacity
32
mm
Depth
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.65
excl. VAT
/
Each
£
281.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE TWO ARM PULLER 1.06/2 8000580
GEDORE BALDUR 3 ARM BEARING PULLER 80MM
FACOM 10-85MM 1.5T BEARING PULLER U.42B
FACOM STUD EXTRACTOR 885.EH1
FACOM PULLER U.14A
GEDORE 1.41/4 SPERATOR/ PULLER SET 8110170
ROEBUCK 120-30 UNIVERSAL 2-ARM PULLER SPREAD/15-350MM/MAXIMUM REACH 22
SKF STRONG BACK PULLER TMBS150E
SYKESPIC 19310000 PULLER SET
FACOM U.301P WIDE LEG PULLER
SKF STRONG BACK PULLER TMBS 50E
ROEBUCK 130-2 COMBINATION 3 ARM PULLER (3-2) 20 X 150 MM
ROEBUCK SE/008 SCREW EXTRACTOR NO.8
BAHCO 4543-1 TWO ARM PULLER
FACOM PULLER U.302-200