ROEBUCK 120-2 UNIVERSAL 2-ARM PULLER SPREAD/15-150MM/MAXIMUM REACH 125


Universal 2 arm puller

References
roebuck:886549
rubix:231A4839
ean:3660338399800
brand logo
brand logo
Technical specifications
Number of clamps/claws2
Inner capacity180 mm
Exterior capacity150 mm
See all Specifications

Product details : ROEBUCK 120-2 UNIVERSAL 2-ARM PULLER SPREAD/15-150MM/MAXIMUM REACH 125


Standard pulling hook.
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany

Technical specifications


Attributes
Number of clamps/claws2
Inner capacity180 mm
Exterior capacity150 mm
Extraction force3 t
Show UNSPSC/ECL@SS
£ 107.75 excl. VAT
/ Each
£ 129.30 incl. VAT
  • Usually arrives within 14 working days