U.302 - Self-tightening extractors for external grip - fine clamps
Number of clamps/claws | 3 |
---|---|
Inner capacity | 25 mm |
Exterior capacity | 200 mm |
Logistic Weight | 1739 g |
---|---|
Packaged dimensions (D x W x H) | 315x120x105 mm |
Package weight | 1743 g |
Number of clamps/claws | 3 |
Inner capacity | 25 mm |
Exterior capacity | 200 mm |
Extraction force | 2.4 t |
Length | 105 mm |
Type | SELF-TIGHTENING EXTRACTORS FOR EXTERNAL SOCKETS - FINE CLAWS |
Usually arrives within 14 working days