FACOM U.312G210 3 LEG SET 210MM CAPACITY
U.312G - Claws contained in U.312HJ4
See technical informationReferences
Facom:U.312G210
Rubix:227A0099
EAN:3148517711129


Technical specifications
| Number of clamps/claws | 1 |
|---|---|
| Inner capacity | 90 mm |
| Exterior capacity | 210 mm |
Product details : FACOM U.312G210 3 LEG SET 210MM CAPACITY
U.312G - Claws contained in U.312HJ3
A [mm]: 7 C min - max [mm]: 90 - 210 l [mm]: 245 L x W x H [mm]: 275 x 270 x 450 P max [mm]: 210 Tons [t]: 10 T [kN]: 100 [kg]: 0.700 Model U.312G210
A [mm]: 7 C min - max [mm]: 90 - 210 l [mm]: 245 L x W x H [mm]: 275 x 270 x 450 P max [mm]: 210 Tons [t]: 10 T [kN]: 100 [kg]: 0.700 Model U.312G210
Technical specifications
Attributes
| Logistic Weight | 804 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x110x26 mm |
| Package weight | 804 g |
| Number of clamps/claws | 1 |
| Inner capacity | 90 mm |
| Exterior capacity | 210 mm |
| Depth | 210 mm |
| Extraction force | 10 t |
Show UNSPSC/ECL@SS
£ 52.80 excl. VAT
/ Each
£ 63.36 incl. VAT
- Delivery usually within ( 14 ) days