U.42 - Stirrup vacuum cleaners
Number of clamps/claws | 2 |
---|---|
Inner capacity | 10 mm |
Exterior capacity | 85 mm |
Logistic Weight | 1435 g |
---|---|
Packaged dimensions (D x W x H) | 240x105x70 mm |
Package weight | 1435 g |
Number of clamps/claws | 2 |
Inner capacity | 10 mm |
Exterior capacity | 85 mm |
Depth | 120 mm |
Extraction force | 1.5 t |
Length | 160 mm |
Usually arrives within 14 working days