SKF STRONG BACK PULLER TMBS150E


SKF Strong Back Pullers Set

References
skf:TMBS 150E
rubix:184018
ean:7316572298480
brand logo
brand logo
Technical specifications
Exterior capacity215 mm
Extraction force11.2 t

Product details : SKF STRONG BACK PULLER TMBS150E


The SKF TMBS E strong back pullers facilitate dismounting of bearings in applications where the use of traditional jaw pullers is restricted due to lack of space or where the application demands a long reach

Strengths

Special separator design allows the puller to be easily inserted between the bearing and the shoulder on the shaft
The spring-loaded centre point of the hydraulic spindle allows easy puller centering
The firm grip behind the bearing’s inner ring reduces the force required to dismount the bearing
The hydraulic spindle is equipped with a safety valve, which minimizes the risk of puller overload
A hydraulic spindle stroke of 80 mm (3,1 in.) helps facilitate dismounting in one operation Powerful combination of a jaw and strong back puller SKF Hydraulic Puller Kit TMHC 110E SKF strong back pullers
SKF TMBS 50E is equipped with a mechanical spindle for force generation
SKF TMBS 100E and the SKF TMBS 150E are equipped with a hydraulic spindle, which allows for easy application of force up to 100 kN (11,2 US ton)
Supplied with hydraulic spindle extension pieces to allow quick adaptation to pulling length
SKF TMBS 100E and SKF TMBS 150E are supplied with extension rods to allow quick adaptation to pulling lengths up to 816 mm (32,1 in.)

Technical specifications


Attributes
Exterior capacity215 mm
Extraction force11.2 t
Show UNSPSC/ECL@SS
£ 777.38 excl. VAT
/ Each
£ 932.86 incl. VAT
  • In stock: Next day delivery