References
NSK:UCFC206D1
Rubix:399A6300
Manufacturer :UCFC206D1 N
EAN:00029176544873


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 70.7 mm |
Product details : NSK UCFC206D1 FLANGE HOUSED UNITS
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 70.7 mm |
| Material | grey cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 32.2 mm |
| Length | 125 mm |
| Series | ucfc 200 |
| Total bearing width | 38.1 mm |
| Clamping | 40.2 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.32 kg |
| Mounting typ | 4-bolt piloted flange |
Show UNSPSC/ECL@SS
£ 35.72 excl. VAT
/ Each
£ 42.86 incl. VAT
- Usually arrives within 14 working days