References
SNR:ESFLE208N
Rubix:205A2485
EAN:3413529537631





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : SNR ESFLE208N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flanged bearing unit with 2 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for fastening the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x105x61 mm |
|---|---|
| Logistic Weight | 1652 g |
| Inner diameter | 40 mm |
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | grey cast iron |
| Height | 172 mm |
| Length | 105 mm |
| Series | esfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.65 kg |
Show UNSPSC/ECL@SS
£ 28.82 excl. VAT
/ Each
£ 34.58 incl. VAT
- Usually arrives within 14 working days