References
Rubix:399A6305
Manufacturer :UCFL207D1 N
EAN:0029176544668

Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : NSK UCFL207D1 FLANGE HOUSED UNITS
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron housing; bearing: hardened bearing steel |
| Height | 97 mm |
| Length | 161 mm |
| Series | ucfl |
| Total bearing width | 42.9 mm |
| Clamping | 17.5 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.4 kg |
| Mounting typ | oval flanged unit, 2-bolt mounting |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Delivery usually within ( 2 ) days