UCP self-aligning bearing
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Material | Cast iron |
Height | 64 mm |
Length | 127 mm |
Total bearing width | 127 mm |
Width | 38 mm |
Usually arrives within 14 working days