References
NSK:UKP209D1
Rubix:104A0091
Manufacturer :UKP209D1 N
EAN:00029176544439


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : NSK HOUSED BEARING UNIT UKP209D1
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 50 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | pillow block unit, cast housing |
| Height | 106 mm |
| Length | 190 mm |
| Series | ukp2 |
| Weight | 2.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 60.14 excl. VAT
/ Each
£ 72.17 incl. VAT
- Usually arrives within 14 working days