ROCOL 51376 ULTRACUT 370 CUTTING FLUID 5L

Ultracut® 370 plus

See technical informationSee documents

References

Rocol:ULTRACUT 370 Plus 5L
Rubix:162571
Manufacturer :51376
EAN:5024747513765
brand logo
video-play-icon.png

Technical specifications

Documents

Product details : ROCOL 51376 ULTRACUT 370 CUTTING FLUID 5L


Long life high dilution semi-synthetic cutting & grinding fluid.
Long life high dilution semi-synthetic cutting & grinding fluid.

Strengths

Very high dilution - Low in sump cost.
Suitable for use as a light/medium cutting & grinding fluid.
Forms a translucent green micro-emulsion when mixed with water which provides a clear view of the workpiece.
Extremely economic dilutions: up to 60:1 for cutting, and 70:1 for grinding.

Technical specifications


Attributes
Packaged dimensions (D x W x H)200x150x230 mm
Package weight50376000 g
Volume5000 ml
Pack quantitycan
Min. temperature5 °C
Max. temperature30 °C
Flash Point> 100 °c
£ 190.93 excl. VAT
/ Each
£ 229.12 incl. VAT
  • In stock: Next day delivery

Volume