Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00864 006.000 HAND TAPS HSS
GUHRING 00864 006.000 HAND TAPS HSS
Standard manual thread-cutters Gühring
References
gühring:
9008640060000
rubix:
285A5083
ean:
4031093259972
Technical specifications
Threading diameter
6
mm
Thread
1
mm
Total length
56
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00864 006.000 HAND TAPS HSS
Technical specifications
Attributes
Threading diameter
6
mm
Thread
1
mm
Total length
56
mm
Thread depth
16
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.83
excl. VAT
/
Each
£
16.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER FINEST FLUTE SERIAL TAP E105 M15 X 1.5 NO.9
DORMER E500M3.5NO3 TAP M3.5 X 0.60 MM 5975693
CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
CUTLINE 885170 HSS TAP M30 X 3.5 PLUG
CUTLINE 885586 HSS BSF SPIRAL POINT TAP 5/16 X 22
DORMER E500M27NO2 TAP M27 X 3.00 MM 5975687
DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688
SPIRAL POINT TAP HSS GT 1/4 BSW
CUTLINE 885215 HSS TAP M20.0 X 1.5 PLUG FINE
GUHRING 00985 007.938 HAND TAPS SET HSS 2 PARTS
CUTLINE 885279 HSS TAP UNC 1/4 X 20 PLUG
CUTLINE 885255 HSS TAP M25.0 X 1.5 TAPER CONDUIT
CUTLINE 885346 HSS TAP UNF 7/8 X 14 PLUG
DORMER E500M2.5NO6 TAP M2.5 X 0.45 MM 5975466
CUTLINE 885596 HSS SPIRAL POINT TAP 4BA