UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 9/L
Unidur 6659 safety glove
See technical informationReferences
Uvex:6093809
Rubix:120A9355
Manufacturer :6093809
EAN:4048612042144



Product details : UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 9/L
Reliable cut protection with HPPE/fibreglass combination. Certified to EN 388 (4 X 4 2 C). Maximum blade cut resistance (level 5), very high abrasion resistance, very high tear resistance
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | hppe / fiberglass / polyamide / elastane |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- In stock: Next day delivery
