UNILITE PS-RB2LION LI-ION 2600MAH RECHARGEABLE LANTERN BATTERY


Unilite Rechargeable Battery

References
unilite:PS-RB2LION
rubix:2583668
brand logo
brand logo
Technical specifications
Voltage3.6 V

Product details : UNILITE PS-RB2LION LI-ION 2600MAH RECHARGEABLE LANTERN BATTERY


The Unilite PS-RB2LION is a Lithium Ion rechargeable battery comprising of a 2600 mAh LG battery and housing. Offering unrivalled running times of all the Unilite range, the PS-RB2LION battery can be charged using the Unilite multinational charger (RS 122-3116) kit (not included). Running time of the battery has been doubled for all lanterns compared to its predecessor, while weighting only 156 g. The battery can be recharged inside the Unilite PS-L3 / PS-L3RK lanterns, or if using a standard Unilite lantern. The PS-RB2LION also has a charging port on the base of the battery, so you can charge it outside the lantern. Built-in is a short circuit protection to prevent over charging, which ensures the battery retains its longevity.

Applications

High capacity rechargeable battery Overcharge protection
Universal fit into any lantern using a PJ996
Environmentally friendly
Industrial Copolymer housing
Reinforced spring mounts for greater durability
Up to 500 recharge cycles
DC-USB-KIT Required to charge

Technical specifications


Attributes
Voltage3.6 V
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
  • Sold out