MECALINE STRAIGHT UNION 14859552
UNION STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859552
Rubix:214A5370
EAN:3660338145513
Documents
Product details : MECALINE STRAIGHT UNION 14859552
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 14 mm |
| Connecting diameter 2 | 14 mm |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- Usually arrives within 14 working days

