MECALINE 859503 ELBOW UNION 14MM
UNION ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859503
Rubix:216A2525
EAN:3660338145056
Documents
Product details : MECALINE 859503 ELBOW UNION 14MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
- In stock: Next day delivery

