Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859507 ELBOW UNION 22MM
MECALINE 859507 ELBOW UNION 22MM
UNION ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859507
rubix:
216A2533
ean:
3660338145094
Technical specifications
Material
Brass
Connecting diameter
22 mm
Connecting diameter 2
22 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859507 ELBOW UNION 22MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
22 mm
Connecting diameter 2
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
24.92
excl. VAT
/
Each
Ā£
29.90
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 869371 STRAIGHT UNION10X8
MECALINE TEE UNION 10MM 859441
MECALINE STRAIGHT UNION 8859549
MECALINE 859555 STRAIGHT UNION 18 MM
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 859560 BULKHEAD STRAIGHT FITTING 8
MECALINE 858592 UNION ELBOW 5X3
MECALINE 858613 STRAIGHT UNION 16 EQUAL
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 859498 ELBOW UNION 4MM
CAMOZZI COMPRESSION-TUBE TO TUBE CONNECTOR-10MM 1230 10
MECALINE 869665 TEE UNION 12
SMC KFH06-00-X2 INSERT EQUAL STRAIGHT 6MM
MECALINE 858591 UNION ELBOW 4X2 7
MECALINE 859204 BULKHEAD UNION 10/8