MECALINE 859204 BULKHEAD UNION 10/8
BULKHEAD STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859204
Rubix:216A2219
EAN:3660338142352

Documents
Product details : MECALINE 859204 BULKHEAD UNION 10/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connecting diameter | 10 mm |
| Connecting diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Usually arrives within 14 working days
